Shop All Sheet Gaskets
Garlock
Full Face Flange Gasket, 2 in Pipe Size
Mfr # 3000FF-0150-125-0200
Zoro # G609989963
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Binder Material Buna-N
- For Piping System Aliphatic Hydrocarbons, Fuel, Oil, Water
- For Fluid Type Aliphatic Hydrocarbons, Gasoline, Oil, Water
- For Flange ANSI Class 150
Product Information
- Brand Garlock
- MFR # 3000FF-0150-125-0200
- Zoro # G609989963
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
FDA Approved | No |
Binder Material | Buna-N |
For Piping System | Aliphatic Hydrocarbons, Fuel, Oil, Water |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
For Flange ANSI Class | 150 |
Material Trade Name | Garlock 3000 |
Insert Material | None |
Number of Bolt Holes | 4 |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- AFTERMARKET 20FT Universal Garage Door Threshold Seal Weather Stripping Rubber Weather Strip (OTK20-0698)
- SPEC Compression Spring Metric, PK10 (D21580)
- DELTANA Cabin Swivel Hooks, 6" Oil Rubbed Bronze (CHK6U10B)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPG-TS-XR-250)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-150)
- BELL & GOSSETT 186863Lf Bearing Assembly With (186863LF)
- Garlock Sheet Gaskets