Shop All Sheet Gaskets
Garlock
Full Face Flange Gasket, 2 1/2 in Pipe Sz
Mfr # 5500FF-0150-125-0250
Zoro # G709989962
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Material Trade Name Garlock 5500
- Bolt Hole Diameter 3/4 in
- For Fluid Type Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Refrigerants, Saturated Steam, Water
- Metal Detectable Gasket No
Product Information
- Brand Garlock
- MFR # 5500FF-0150-125-0250
- Zoro # G709989962
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
FDA Approved | No |
Material Trade Name | Garlock 5500 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Refrigerants, Saturated Steam, Water |
Metal Detectable Gasket | No |
Insert Material | None |
For Piping System | Aliphatic Hydrocarbons, Fuel, Inert Gas, Oil, Refrigeration, Steam, Water |
Binder Material | Buna-N |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- DELTANA Flush Bumper 1" Diameter Satin Nickel (WB100U15)
- KEYLESS FACTORY KeylessFactory: Remote Tester for 4 frequency / 868mhz /433mhz / 802mhz / 315mhz, IR included (KLF-TESTER)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, PTFE (40MPG-150)
- Garlock Sheet Gaskets