Shop All Sheet Gaskets
Garlock
Full Face Flange Gasket, 1 1/2 in Pipe Sz
Mfr # 5500FF-0150-125-0150
Zoro # G309989973
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Material Trade Name Garlock 5500
- For Fluid Type Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Refrigerants, Saturated Steam, Water
- For Piping System Aliphatic Hydrocarbons, Fuel, Inert Gas, Oil, Refrigeration, Steam, Water
- Bolt Hole Diameter 5/8 in
Product Information
- Brand Garlock
- MFR # 5500FF-0150-125-0150
- Zoro # G309989973
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 5/8 in |
Details
Description
Full Face Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 1 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 15" Red Tip (01-20015R)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING-VITON (75DB-24-VITON)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM (42MPE-075)
- GARLOCK Gasket, 2in Tube, 1-55/64 in. Inside dia. (40BSS-TS-200)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- Garlock Sheet Gaskets