Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 8 In, Aramind Fiber
Mfr # 3000RG-0150-125-0800
Zoro # G0321894
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Product Information
- Brand Garlock
- MFR # 3000RG-0150-125-0800
- Zoro # G0321894
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,000 psi |
Material of Construction | Aramid Fiber with Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 to 400 |
Insert Material | None |
Reinforced | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
FDA Approved | No |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- DELTANA Bright Chrome Cover Plate (DASHCPU26)
- RICHELIEU AMERICA S-HOOK 2-1/2 in (278XBC)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500501)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-125-0075)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- Garlock Flange & Ring Gaskets