Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 5 In, Aramind Fiber
Mfr # 3000RG-0150-062-0500
Zoro # G1792052
original price:
$9.29
12% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Metal Detectable No
- Material of Construction Aramid Fiber with Nitrile Binder
Product Information
- Brand Garlock
- MFR # 3000RG-0150-062-0500
- Zoro # G1792052
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Aramid Fiber with Nitrile Binder |
Max. Pressure (PSI) | 1,000 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
For Flange ANSI Class | 150 |
Reinforced | No |
FDA Approved | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 5 9/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (HH075326-SS-10B)
- USA INDUSTRIALS Aramid/Buna-N Gasket Sheet - 1/32 Thick x 30" Wide x 30" Long (BULK-FGSM-AH-12)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504003)
- GARLOCK Flange Gasket, Ring, 3/4 In, Carbon Steel, Outside Dia.: 2-1/4" (RWI-304T-150-0075)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- GARLOCK Gasket, Ring, 3in.Pipe, Blue and Off-White (37760-1103)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- Garlock Flange & Ring Gaskets