Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, Ring, 1/2 In, Aramind Fiber
Mfr # 3000RG-0150-062-0050
Zoro # G1920116
product price: $0.63
/ea
Sold in multiples of 10 for $6.30
$6.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Metal Detectable No
- Max. Pressure (PSI) 1,000 psi
Product Information
- Brand Garlock
- MFR # 3000RG-0150-062-0050
- Zoro # G1920116
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,000 psi |
Material of Construction | Aramid Fiber with Nitrile Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 to 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Reinforced | No |
FDA Approved | No |
Binder Material | Buna-N |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 27/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-36)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- ARMSTRONG WORLD INDUSTRIES MetalWorks SecureLock Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (5488P1WH)
- PHIFER Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001818)
- GARLOCK Flange Gasket, Ring, 1/2 In, Aramind Fiber (3000RG-0150-125-0050)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504001)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- Garlock Flange & Ring Gaskets