Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 3/4 in., 1/16 in., Mahogany
Mfr # 9900RG-0150-062-0075
Zoro # G2614635
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 1/16 in
- Metal Detectable No
- Material of Construction Graphite with Nitrile Binder
Product Information
- Brand Garlock
- MFR # 9900RG-0150-062-0075
- Zoro # G2614635
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 1/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Graphite with Nitrile Binder |
Max. Pressure (PSI) | 2,000 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Mahogany |
Product Type | Flange Gasket |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, STR 508(5) Rev. 2 and Fire Safe |
Continuous Max. Temp. (F) | 650 Degrees F |
Temp. Range (F) | -100 Degrees to 1000 Degrees |
Type | Ring Gasket |
Metal Detectable Gasket | No |
FDA Approved | No |
Insert Material | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Steam, Water |
For Flange ANSI Class | 150 |
Reinforced | No |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Mahogany, Inside Diameter 1 1/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Outside Diameter 2 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MP79 26D NRP)
- HC CO Venetian Flower Box (VNP18000E35)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-125-0250)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-062-0500)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- Garlock Flange & Ring Gaskets