Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 2-1/2 in., 1/8 in., Gray
Mfr # 5500RG-0150-125-0250
Zoro # G1859965
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 7/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Product Information
- Brand Garlock
- MFR # 5500RG-0150-125-0250
- Zoro # G1859965
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 7/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Inorganic Fibers with a Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 550 Degrees F |
Type | Ring Gasket |
Standards | ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -100 Degrees to 800 Degrees |
Reinforced | No |
FDA Approved | No |
Insert Material | None |
For Flange ANSI Class | 150 |
For Piping System | Glass Lined Equipment, Low Bolt Load |
Binder Material | Buna-N |
Metal Detectable Gasket | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- NUVO IRON 6 x 6 saddle bracket master box of 4 (DSG6MP4)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1501CLETLH10B4916)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502503)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- GARLOCK Flange Gasket, 3/4 in., 1/8 in., Gray (5500RG-0150-125-0075)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- Garlock Flange & Ring Gaskets