Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 1 in., 1/8 in., Gray
Mfr # 5500RG-0150-125-0100
Zoro # G2614486
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Product Information
- Brand Garlock
- MFR # 5500RG-0150-125-0100
- Zoro # G2614486
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Inorganic Fibers with a Nitrile Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Type | Ring Gasket |
Temp. Range (F) | -100 Degrees to 800 Degrees |
Continuous Max. Temp. (F) | 550 Degrees F |
Standards | ABS and Fire Safe, ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Metal Detectable Gasket | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
FDA Approved | No |
Insert Material | None |
Binder Material | Buna-N |
Reinforced | No |
For Piping System | Glass Lined Equipment, Low Bolt Load |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 1 5/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Cabinet Style Invisible Hinge, 1-1/8″-1-3/8″ Door Thickness, US14 (212UNP)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59022)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- ZORO SELECT MagntcGrate, Rectnglr, RareEarth, 8inLx8inW (34TA29)
- GARLOCK Flange Gasket, 1 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0100)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501003)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-062-0200)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- Garlock Flange & Ring Gaskets