Shop All Flange & Ring Gaskets
Garlock
Flange Gasket, 1 in., 1/8 in., Blue, PTFE
Mfr # 3504RG-0150-125-0100
Zoro # G2614389
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Max. Pressure (PSI) 800 psi
Product Information
- Brand Garlock
- MFR # 3504RG-0150-125-0100
- Zoro # G2614389
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 800 psi |
Material of Construction | PTFE with Aluminosilicate Microspheres |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue |
Product Type | Flange Gasket |
Standards | ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, FDA and USP |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Type | Ring Gasket |
For Fluid Type | Acids, Caustics, Cryogenics, Hydrocarbons, Hydrogen Peroxide, Refrigerants, Solvents |
Reinforced | Yes |
Binder Material | None |
Metal Detectable Gasket | No |
Insert Material | Aluminosilicate Microspheres |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material Aluminosilicate Microspheres, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Blue, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (5000W)
- SPEC Compression Spring Music Wire, PK5, C02400160938S (C02400160938S)
- HARDWARE RESOURCES 3" Wx3"Dx8"H Rubberwood Square Contemporary Bun Foot (BF15-2-8-RW)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-28-15-52)
- GARLOCK Flange Gasket, 1 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0100)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-062-0500)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White (D012150R202027)
- Garlock Flange & Ring Gaskets