Shop All Boat Anchors & Equipment
Garelick
EEz-In Premium Telescoping Boat Hook, 56" to 12'
Mfr # 55175
Zoro # G300688363
original price:
$62.25
8% off
new price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Garelick
- MFR # 55175
- Zoro # G300688363
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Lightweight, durable aluminum is well balanced with maximum strength. Smooth telescoping twist lock with rolled tube edge for ease of use, comfort, and maximum strength. Clear satin finish, premium grip. Hooks are permanently attached with unique formed dimple. High tensile, 1", 1-1/8", 1-1/4" diameter anodized aluminum tube resists corrosion. Three sections. Premium multi-purpose boat hook head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 92 Sarlo Industrial Belt, Bx64 (BX64)
- DAYSTAR BLACK FIREWALL BOOT (KU20040BK)
- DILL AIR CONTROLS BLACK TRUCK RECAL SVC GAUGE (DILSG-3)
- BALDWIN FILTERS Air Filter, 3-3/8 x 14-3/32 in. (PA2419)
- GARELICK Garelick 55006 Standard Fixed Length Boat Hook - 6' (55006)
- GARELICK Garelick 55008 Standard Fixed Length Boat Hook - 8' (55008)
- EXTREME MAX Extreme Max 3006.2756 BoatTector Bungee Dock Line Value 2-Pack - 6', Yellow/White (3006.2756)
- TOMMY DOCKS BASE/FOOT PADS 8"" DIA (A-50005)
- TIE DOWN MARINE #13 Super Hooker Anchor, #95045 (95045)
- EXTREME MAX Extreme Max 3006.8369.2 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 5/16", 2-Pack (3006.8369.2)
- EXTREME MAX Extreme Max 3006.8318 BoatTector Stainless Steel Anchor Shackle - 3/8" (3006.8318)
- Garelick Boat Anchors & Equipment