Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Stripper, Pro Grade, 10-18 AWG
Mfr # GES-55
Zoro # G6924963
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG
- Material Body: Stainless Steel
- Features This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return
- Application Wire Stripping
- Number of Pieces 1
Product Information
- Brand Gardner Bender
- MFR # GES-55
- Zoro # G6924963
- UPC # 032076053406
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | Handle: 6-1/2" |
Details
Capacity | Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG |
Material | Body: Stainless Steel |
Features | This Is An Essential Wire Stripper for Every Toolbox, Cut: Mild Steel, Brass, Copper, and Aluminum Wire, Grip: Precision Ground Plier Nose, form/Loop: Precision Nose and Wire Looping Holes, Easy-To-Read Laser-Etched Permanent Markings, Spring Action Return |
Application | Wire Stripping |
Number of Pieces | 1 |
Cutting Action | Beveled |
Handle Type | Curved Ergonomic Cushioned Handles |
Item | Wire Stripper,Pro Grade,10-18 AWG |
Description
Wire Stripper,Pro Grade,10-18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Adjustable Wrench, 8in (200mm), Aluminum Bronze (EX501-8A)
- IRWIN Screw Extractor+Bit No.3 (53703)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707L)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 8.00mm (C62878)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- GARDNER BENDER Strip Cut/Crimp, Multi-Tool, 10-22 AWG (GS-370)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Cable Stripper, Dual NM, 12/2 and 14/2 (GRX-3224)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- Gardner Bender Wire Strippers & Crimpers