Shop All Cable and Wire Cutters
Gardner Bender
Wire Stripper, Crimper, Cutter, Pro Grade
Mfr # GESP-70
Zoro # G6924668
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/4"
- Material Stainless Steel
- Handle Type Ergonomic , High-Leverage, Symmetric Handle
- Features Cuts Bolt Sizes 4-40, 5-40, 6-32, 8-32, 10-24 and 10-32
Product Information
- Brand Gardner Bender
- MFR # GESP-70
- Zoro # G6924668
- UPC # 032076055066
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8-1/4" |
Details
Material | Stainless Steel |
Handle Type | Ergonomic , High-Leverage, Symmetric Handle |
Item | Wire Stripper,Crimper,Cutter,Pro Grade |
Features | Cuts Bolt Sizes 4-40, 5-40, 6-32, 8-32, 10-24 and 10-32 |
Description
Wire Stripper,Crimper,Cutter,Pro Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- GARDNER BENDER Tap Splice, 14-18 AWG, Blue, PK25 (10-100N)
- GARDNER BENDER Coax Installation Kit, Carry Case, 8 Pc (DTK-1000)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- GARDNER BENDER Long Nose Pliers with Cutter, Crimper (GS-385)
- GARDNER BENDER Cable Cutter, Soft Copper/Alum, 2/0 AWG (GC-375)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- Gardner Bender Knives, Cutters & Snips