Shop All Wire Strippers & Crimpers
Gardner Bender
Wire Crimper and Stripper, Multi-Tool
Mfr # GS-366
Zoro # G6924458
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Crimp: 10 to 22 AWG, Solid Wire: 8 to 20 AWG, Stranded Wire: 10 to 22 AWG
- Material Blade: Hardened Steel
- Features Cut Copper and Aluminum Wire, Bolt Cutting: 4-40, 6-32, 8-32, 10-32, 10-24
- Application Crimper and Stripper
- Number of Pieces 1
Product Information
- Brand Gardner Bender
- MFR # GS-366
- Zoro # G6924458
- UPC # 032076068783
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | Crimp: 10 to 22 AWG, Solid Wire: 8 to 20 AWG, Stranded Wire: 10 to 22 AWG |
Material | Blade: Hardened Steel |
Features | Cut Copper and Aluminum Wire, Bolt Cutting: 4-40, 6-32, 8-32, 10-32, 10-24 |
Application | Crimper and Stripper |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Ergonomic Cushioned |
Item | Wire Crimper and Stripper,Multi-Tool |
Description
Wire Crimper and Stripper,Multi-Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Acrylic, 18", Metric (10564)
- HARDIN Variable Speed Polisher 4 Inch Granite Marble Wet Polishing Kit with Diamond Pads (HWVPOLSET)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- GARDNER BENDER Wire Stripper with Spring, 10-24 AWG (GS-40)
- GARDNER BENDER Wire Stripper 8.25 in./Cutter/Crimper wi (GS-395)
- GARDNER BENDER Gardner Bender TT-10B Triple Tap & Rethread Tool (6748917)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- GARDNER BENDER Wire Stripper, Pro Grade, 10-18 AWG (GES-55)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- QUEST TECHNOLOGY INTERNATIONAL Modular Non-Ratchet Crimp Tool - Rj11/12/45, 6P4C/6P6C/8P8C (TEL-6000)
- Gardner Bender Wire Strippers & Crimpers