Shop All Voltage Detectors
Gardner Bender
Voltage Tester, 6 to 12 VDC, LED Display, Red
Mfr # GAT-3400
Zoro # G108103952
Sold in multiples of 5 for $66.95
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardner Bender
- MFR # GAT-3400
- Zoro # G108103952
- UPC # 32076068448
- Country of Origin China
- Category Voltage Detectors
Description
Used to test DC voltage in automotive applications Features 3 ft test lead with alligator clamp and 360 deg bright visual indicator Durable ABS housing with pocket clip Checks fuses in junction block, automotive circuits for voltage Back probe connectors and sockets No batteries required
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Siphon, 500 psi, 1/4 In NPT, Iron (5TUK9)
- PIC GAUGES Air Gauge, 1-1/2", 0/160psi, 1/8"Back Mount (102D-158F-10/32)
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- GARDNER BENDER Twin Probe Circuit Tester (GET-3100)
- GARDNER BENDER Electrical Tester Kit 5 Pieces (GK-5)
- GARDNER BENDER Twin Probe Circuit Tester, Low Voltage (GET-3202)
- GARDNER BENDER Voltage Tester 6-12 Vdc (GAT-3400)
- GARDNER BENDER Voltage Probe Continuity Tester, 12-250V (GCV-3206)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- JONARD TOOLS Non-Contact Voltage Detector, Low V 24 to 1000VAC High V 90-1000 VAC (VT-1100)
- Gardner Bender Voltage Detectors