Shop All Wire Terminals
Gardner Bender
Terminal Ring 12-10Awg 1/4 Std
Mfr # AMT-108
Zoro # G006881600
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Ring
- Max (wire) 10
- Hole Diameter (Inches) 0.251 in
- Min (wire) 12
- Stud Size (Imperial) 1/4 in
Product Information
- Brand Gardner Bender
- MFR # AMT-108
- Zoro # G006881600
- UPC # 32076052720
- Country of Origin China
- Category Wire Terminals
Dimensions
Hole Diameter (Inches) | 0.251 in |
Stud Size (Imperial) | 1/4 in |
Details
Terminal Type | Ring |
Max (wire) | 10 |
Min (wire) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC (XCMD2102L5)
- GARDNER BENDER TERM RING XTEME 12-10G (AMT-106)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- Gardner Bender Wire Terminals