Shop All Electrical Tapes
Gardner Bender
Tape, Silicone, Self-Sealing, 1" x 10 ft.
Mfr # HTP-1010
Zoro # G4880535
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -60 Degrees to 500 Degrees F
- Material Silicone
- Width 1"
- Length 10 ft.
- Tensile Strength 700 psi min.
Product Information
- Brand Gardner Bender
- MFR # HTP-1010
- Zoro # G4880535
- UPC # 032076560102
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 10 ft. |
Details
Performance Temp. | -60 Degrees to 500 Degrees F |
Material | Silicone |
Color | Black |
Tensile Strength | 700 psi min. |
Item | Tape,Silicone,Self-Sealing,1" x 10 ft. |
Features | Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance |
Description
Tape,Silicone,Self-Sealing,1 In. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant Sili Rubber Clear 10Oz (1508974)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18275)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- CHRISTYS PVC Cement, Blue, 16 oz. (RH-RHBV-PT-10)
- GARDNER BENDER Repair Tape, Clear, 1" x 10 ft. (HTP-1010CLR)
- GARDNER BENDER Repair Tape, Red, 1" x 10 ft. (HTP-1010RED)
- GARDNER BENDER Repair Tape, Green, 1" x 10 ft. (HTP-1010GRN)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- GARDNER BENDER Tape Fus Sili 20Mmx10Ft 1Pk (HTP-1010)
- GARDNER BENDER Repair Tape, Black, 1" x 36 ft. (HTP-1036BLK)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- Gardner Bender Electrical Tapes