Shop All Wire Connectors
Gardner Bender
Tap Splice Crimp Connector, 16-14 AWG, PK5
Mfr # 20-100
Zoro # G6926092
product price: $1.59
/pk 5, $0.32/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 14 AWG
- Terminal Type Tap Splice
Product Information
- Brand Gardner Bender
- MFR # 20-100
- Zoro # G6926092
- UPC # 032076049973
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 14 AWG |
Details
Item | Tap Splice Crimp Connector,16-14 AWG,PK5 |
Terminal Type | Tap Splice |
Description
Tap Splice Crimp Connector,16-14 AWG,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- GARDNER BENDER Wire Connector, Push-In, 4-Port, PK100 (10-PC4)
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk (19-004CER)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- Gardner Bender Wire Connectors & Disconnects