Shop All Stud and Keyway Punches
This Product is Discontinued
Gardner Bender
Stud Punch, 1-11/32 In, w/Spring Release (Discontinued)
Mfr # SP-7
Zoro # G4400855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 1 11/32 in
- Studding Capacity 1/2 in to 1 in Pipe
- Max. Capacity Mild Steel (Ga.) 20
- Head Steel
- Handle Type Steel
Product Information
- Brand Gardner Bender
- MFR # SP-7
- Zoro # G4400855
- UPC # 032076067137
- Country of Origin China
- Category Stud and Keyway Punches
Dimensions
Hole Size (In.) | 1 11/32 in |
Creates Hole Size | 1 11/32 in, 7/8 in |
Overall Length | 22 1/2 in |
Overall Height | 12 1/2 in |
Details
Item | Stud Punch |
Studding Capacity | 1/2 in to 1 in Pipe |
Max. Capacity Mild Steel (Ga.) | 20 |
Head | Steel |
Handle Type | Steel |
Function | Spring Loaded Sleeve, Automatic Stripper, High-Leverage, Punches H Studs Without Damaging Flanges, From Center Of Punch To Back Of Housing Measures 2 in, Punch #43-52, Die #43-95 |
Maximum Jaw Opening | 2 in |
Punch Type | Metal Stud Punch |
Frame Material | Steel |
Jaw Opening Type | Spring Return |
Weight | 40 lb |
Handle Color | Red |
Grip Style | Plain |
Handle Material | Steel |
Features | Automatic Stripper, High Leverage Design, Spring Loaded Sleeve |
Maximum Metal Thickness | 20 ga |
Application | Mild Steel, Soft Metals |
Description
The Gardner Bender Stud Punch SP-7 is the ideal tool for marking studs and keyways. It has a steel handle that makes it easy to use and also helps to protect your hands from cuts. The spring release mechanism allows you to remove the stud or keyway easily after marking, without having to touch the stud or keyway with your hands. This heavy duty punch can mark holes in mild steel up to 20 ga. thick. With its durable construction, this Gardner Bender Stud Punch will be a staple in your tool box for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.