Shop All Wire Strippers & Crimpers
Gardner Bender
Strip Cut/Crimp, Multi-Tool, 10-22 AWG
Mfr # GS-370
Zoro # G6924537
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Primary Crimping Application Coaxial Connectors
- Features Seven Functions In One Tool, Plier Nose for Tightening Or Loosening Small Nuts, Loop Solid Wire Quickly and Easily Using Built-In Looping Hole
- Application Stripper, Cutter and Crimper
- Number of Pieces 1
Product Information
- Brand Gardner Bender
- MFR # GS-370
- Zoro # G6924537
- UPC # 032076068776
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | 10 to 22 AWG |
Primary Crimping Application | Coaxial Connectors |
Features | Seven Functions In One Tool, Plier Nose for Tightening Or Loosening Small Nuts, Loop Solid Wire Quickly and Easily Using Built-In Looping Hole |
Application | Stripper, Cutter and Crimper |
Number of Pieces | 1 |
Item | Strip Cut & Crimp,Multi-Tool,10-22 AWG |
Description
Strip Cut & Crimp,Multi-Tool,10-22 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR. 8MM DEEP 12 PT IM (GP1108MD)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T20 (80182)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- GARDNER BENDER Wire Stripper, Stainless Steel, Pro Grade (GESP-224)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- GARDNER BENDER Gardner Bender GMC-1145D RJ-11 & RJ-45 Data Communication Cable Crimping Tool (861864)
- GARDNER BENDER Cable Stripper, Dual NM, 12/2 and 14/2 (GRX-3224)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- FASTTRACK RJ11/RJ45 Crimping Tool with Cable Stripper (FA260351)
- Gardner Bender Crimping Tools