Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Steel Fish Tape, 50 ft.
Mfr # EFT-50B
Zoro # G6924333
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Tape Material Steel
- Color Red
- Size 1/8" x 0.045"
- Features DIY Use, Compact Size, Resists Kinking, Four Viewing Ports, Shatter-proof Reel, Form-fitting Finger Grips
Product Information
- Brand Gardner Bender
- MFR # EFT-50B
- Zoro # G6924333
- UPC # 032076300500
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft. |
Size | 1/8" x 0.045" |
Details
Tape Material | Steel |
Color | Red |
Features | DIY Use, Compact Size, Resists Kinking, Four Viewing Ports, Shatter-proof Reel, Form-fitting Finger Grips |
Item | Steel Fish Tape,50 ft. |
Description
Steel Fish Tape,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- BOSCH Shank Chisel/Carbide Masonry Trade Set (HCST006)
- WILTON C-Clamp Set, 8", Steel, Regular Duty (11114)
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In (TRJ-96)
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel (FTS-50B)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- GARDNER BENDER Fishing Line, Poly, 210 lb, 6500 ft, Blu, Bkt (PL232B)
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- Gardner Bender Fishing Tapes, Sticks, & Lines