Shop All Heat Shrink Tubing
Gardner Bender
Splice Butt Heat Shrink Kit, PK24
Mfr # GBX-TK
Zoro # G6925961
product price: $21.85
/pk 24, $0.91/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Butt Splice
- Min (wire) 22
- Max (wire) 10
Product Information
- Brand Gardner Bender
- MFR # GBX-TK
- Zoro # G6925961
- UPC # 032076057749
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Details
Item | Splice Butt Heat Shrink Kit,PK24 |
Terminal Type | Butt Splice |
Min (wire) | 22 |
Max (wire) | 10 |
Description
Splice Butt Heat Shrink Kit,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- EATON BUSSMANN Pwr Dist Blck, 400A, 1P, 1/2-13x1-1/16 Stud (16394-1)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- GARDNER BENDER Heat Shrink Tubing, Asst. 2 Sizes, PK8 (HST-AST)
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" (HWT-1550)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32" 4" Len, PK8 (HST-187)
- GARDNER BENDER Heat Shrink Tube .187 To .062 (HST-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- Gardner Bender Heat Shrink Tubing