Shop All Heat Shrink Tubing
Gardner Bender
Ring Terminal Heat Shrink, 16-14 AWG, PK6
Mfr # AMT-4103
Zoro # G6926619
product price: $5.49
/pk 6, $0.92/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min (wire) 16
- Terminal Type Ring
- Stud Size (Imperial) 45148
- Max (wire) 14
Product Information
- Brand Gardner Bender
- MFR # AMT-4103
- Zoro # G6926619
- UPC # 032076074869
- Country of Origin Taiwan, Province of China
- Category Heat Shrink Tubing
Dimensions
Stud Size (Imperial) | 45148 |
Details
Item | Ring Terminal Heat Shrink,16-14 AWG,PK6 |
Min (wire) | 16 |
Terminal Type | Ring |
Max (wire) | 14 |
Description
Ring Terminal Heat Shrink,16-14 AWG,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC162-BB)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft., Roll (HST-100B)
- GARDNER BENDER GB-Gardner Bender Hwt-1550 Tube H Shrink Heavy 1.5-0.5 ID; 6 in. (63479)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- GARDNER BENDER Heat Shrink Tubing, Heavy Wall, 3/4" (HWT-0722)
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- 3M Shrink Tubing, 0.063in ID, Black, 4ft, PK250 (FP-301-1/16-Black-4'-Bulk)
- Gardner Bender Heat Shrink Tubing