Shop All Electrical Tapes
Gardner Bender
Repair Tape, Yellow, 1" x 10 ft.
Mfr # HTP-1010YLW
Zoro # G4880465
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -60 Degrees to 500 Degrees F
- Material Silicone
- Width 1"
- Length 10 ft.
- Features Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance
Product Information
- Brand Gardner Bender
- MFR # HTP-1010YLW
- Zoro # G4880465
- UPC # 032076916091
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 10 ft. |
Details
Performance Temp. | -60 Degrees to 500 Degrees F |
Material | Silicone |
Color | Yellow |
Features | Durable; Self Bonding Silicone Wrap, No Adhesive or Sticky Surface; Waterproof, Weatherproof and Air Tight; UV Resistance |
Tensile Strength | 700 psi min. |
Item | Repair Tape,Yellow,1" x 10 ft. |
Description
Repair Tape,Yellow,1 In. x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Cement Red (9015-5-0)
- RAINGUARD BRANDS 1 Gal. Concrete Sealer, Natural Finish, Clear (SP-4004)
- METRA ELECTRONICS SUPER 33+ PREMIUM ELECTRICAL TAPE 3/4INX52FT- EACH (SUPER33)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- GARDNER BENDER Repair Tape, Gray, 1" x 10 ft. (HTP-1010GRY)
- GARDNER BENDER Repair Tape, Green, 1" x 10 ft. (HTP-1010GRN)
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- GARDNER BENDER Tape Fus Sili 20Mmx10Ft 1Pk (HTP-1010)
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- GARDNER BENDER Electrical Tape, Brown, Puck (GTN-667P)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- Gardner Bender Electrical Tapes