Shop All Digital Multimeters
Gardner Bender
Multimeter, Analog Display, Functions AC Voltage, DC Current, DC Voltage, Resistance, Black
Mfr # GMT-318
Zoro # G107682212
product price: $35.15
/ea
Sold in multiples of 4 for $140.60
$140.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardner Bender
- MFR # GMT-318
- Zoro # G107682212
- UPC # 32076072995
- Country of Origin China
- Category Digital Multimeters
Description
This multifunctional analog multimeter was designed for the homeowner, hobbyist or professional needing to make electrical and electronic equipment measurements Capable of measuring 6 functions on 14 ranges on it is easy to read colorcoded analog display you'll find yourself reaching for this handy unit almost every time Unit tests AC and DC voltage of 1050250 and 500 V, DC current 250 mA, up to 50K of resistance, 20 to 56 dB decibels on AC voltage ranges and common household batteries from 15 V thru 9 V Unit includes builtin 0 Ohm adjustment dial allowing you to reset prior to resistance testing and to perform internal battery test function Unit incorporates fuse overload protection circuitry to protect the user and a mirror scale is provided to reduce the possibility of parallax errors Ships with test leads and a trilingual instruction manual and includes a 1 year warranty Common measurements with this unit include testing household batteries for charge level, troubleshooting various low voltage circuits, testing wall receptacles for proper voltage and grounding and troubleshooting electrical cords, stings of lights, fuses and switches to determine if they are operating properly or if a break in the circuit exists and the item in question needs to be repaired or replaced The decibel feature of this multimeter is used for transistor gain measurement in electronic circuits and should not be confused with audio decibels
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Battery Load Tester, Analog, 130A (3181)
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil (A-104)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0665)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- GARDNER BENDER USB Tester, For Voice/Data/Video (GUSB-3450)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- AMPROBE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-560)
- FLUKE ELECTRONICS True RMS Multimeter (FL489737)
- FLIR Extech EX310-NIST MultiMeter W/NCV, Red/Black NIST Certified (EX310-NIST)
- Gardner Bender Digital Multimeters