Gardner Bender

Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red


product price: $74.99
/ea
Sold in multiples of 4 for $299.96

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

When you contemplate adding a multimeter to your toolbox this Gardner Bender autoranging unit makes the decision easy Equipped with an easy to read 312 in backlit LCD digital display and magnetic holding strap making this tester ideal for automotive, appliance, circuit breaker and other handsfree applications In addition the multimeter features rubber housing to promote a steadfast comfortable grip while wraparound lead holders keep leads at the ready Snapin probes spaced to fit a standard outlet provide quick and easy testing with one hand Engineered with seven testing functions AC voltage to 500 V, DC voltage to 600 V, resistance to 20 mOhm, diode, continuity includes audible indication, temperature probe 40 to 1832 deg F and battery testing for 15 V batteries The sevenposition autoranging smooth rotary style achieves precise readings and the low battery indicator with autooff function ensures an accurate readout Durable housing with a rubber boot is dropresistant to 6 ft and crushrated to 150 lb Tight and secure input jacks keep the included 26 in test leads fixed firmly in place during testing Unit comes prepackaged with leads, a magnetic attachment strap for handsfree operation and user manual Tester is rated Cat III 600 V

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.