Shop All Staples
Gardner Bender
Metal and Plastic Insulated Staples 100 pk
Mfr # PS-150
Zoro # G706432348
product price: $6.25
/ea
Sold in multiples of 10 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Material Polyethylene
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PS-150
- Zoro # G706432348
- UPC # 32076661502
- Country of Origin China
- Category Staples
Dimensions
Crown Width | 1/2 in |
Details
Item | Insulated Cable Staples |
Material | Polyethylene |
Finish | Zinc Plated |
Description
Product details about the GARDNER BENDER - PS-150 Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The GARDNER BENDER - PS-150 Insulated Cable Staples are designed with a crown width of 1/2 inch. This size is suitable for various cable management tasks, providing adequate hold and support to keep cables organized and in place.
These staples are made from polyethylene material, known for its durability and resistance to wear and tear. The zinc-plated finish adds an extra layer of protection against corrosion, extending the lifespan of the staples even under challenging conditions.
Please note that package quantity may vary depending on your specific needs or project requirements. These insulated cable staples are built to be compatible with a wide range of cables, making them a versatile addition to any toolbox or construction supply inventory.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The GARDNER BENDER - PS-150 Insulated Cable Staples are designed with a crown width of 1/2 inch. This size is suitable for various cable management tasks, providing adequate hold and support to keep cables organized and in place.
These staples are made from polyethylene material, known for its durability and resistance to wear and tear. The zinc-plated finish adds an extra layer of protection against corrosion, extending the lifespan of the staples even under challenging conditions.
Please note that package quantity may vary depending on your specific needs or project requirements. These insulated cable staples are built to be compatible with a wide range of cables, making them a versatile addition to any toolbox or construction supply inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.056.0250)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.056.0600)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- GARDNER BENDER Insulated Cable Staples, 1-1/4 in Leg L, Polyethylene (GSE-505)
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk (PEC-31525)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- GARDNER BENDER Cable Staples, Plastic, Steel, 4 PK (GSE-304)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-710)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- Gardner Bender