Shop All Staples
Gardner Bender
Insulated Cable Staples, 1/2 in Leg L, Polyethylene
Mfr # PS-50
Zoro # G606881680
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/2 in
- Crown Width 1/2 in
- Material Polyethylene
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PS-50
- Zoro # G606881680
- UPC # 32076660505
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 1/2 in |
Details
Item | Insulated Cable Staples |
Material | Polyethylene |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Black Oxide Steel (U17242.037.0300)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61052)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK (35235)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene, 15 PK (PS-1550T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-75)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PCS-100)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Steel (MSI-200JT)
- GARDNER BENDER Metal and Plastic Insulated Staples 100 pk (PS-150)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-175)
- STANLEY Cable Staples, 20 ga, Round Crown, 9/16 in Leg L, Steel (CT109T)
- Gardner Bender