Shop All Wire Terminals
Gardner Bender
Insul Spade Terminal, 16-14 4-6 Stud, PK20
Mfr # 20-113
Zoro # G6926381
product price: $3.29
/pk 20, $0.16/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Stud Size #4 to #6
- Terminal Type Spade Tongue
Product Information
- Brand Gardner Bender
- MFR # 20-113
- Zoro # G6926381
- UPC # 032076050054
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #4 to #6 |
Details
Wire Range | 16 to 14 AWG |
Item | Insul Spade Terminal,16-14 4-6 Stud,PK20 |
Terminal Type | Spade Tongue |
Description
Insul Spade Terminal,16-14 4-6 Stud,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Violet, PK10, 1x6.5" (RLH-065-010-V)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- GARDNER BENDER Terminal Ring 12-10Awg 1/4 Std (AMT-108)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- Gardner Bender Wire Connectors & Disconnects