Shop All Cable Ties
Gardner Bender
Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk.
Mfr # 46-315UVB
Zoro # G002569083
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Width 0.17 in
- Thickness 0.055 in
- Type Double lock
- Doublelock Double lock
Product Information
- Brand Gardner Bender
- MFR # 46-315UVB
- Zoro # G002569083
- UPC # 32076881108
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 in |
Width | 0.17 in |
Max bundle diameter | 4 in |
Details
Thickness | 0.055 in |
Type | Double lock |
Doublelock | Double lock |
Ul certification | Yes |
Tensile strength | 75 psi |
Color family | Black |
Description
CABLE TIE, UVB, 14" (75 LB) - 100 PK. FEATURES
- GARDNER BENDER OFFERS A BROAD RANGE OF CABLE TIES, GREAT FOR BUNDLING WIRE, CABLE, HOSES, DUCTS AND COUNTLESS OTHER APPLICATIONS. MADE FROM DURABLE NYLON 6/6 MATERIAL. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE. SERVICEABLE THROUGH TEMPERATURES -40 TO 85 °C (-40 TO 185 °F). UL RECOGNIZED COMPONENT LISTING E125869. MEETS UL 94 V-2 FLAMMABILITY CLASSIFICATION. PATENTED DOUBLELOCK DESIGN HAS TEETH ON BOTH SIDES OF THE TIE, ENSURING 50% GREATER STRENGTH THAN INDUSTRY STANDARDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- SIEMENS Miniature Circuit Breaker, QP Series 60A, 3 Pole, 240V AC (Q360)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-308MN)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- Gardner Bender Cable Ties