Shop All Cable Ties
Gardner Bender
Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail
Mfr # 46-308UVBSC
Zoro # G902573685
Sold in multiples of 2 for $62.30
$62.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardner Bender
- MFR # 46-308UVBSC
- Zoro # G902573685
- UPC # 32076922429
- Country of Origin United States
- Category Cable Ties
Description
GARDNER BENDER 46-308UVBSC 8" SELF-CUTTING CABLE TIES, BLACK, 50LB, 50/PK, 2" MAX BUNDLE DIA, TWIST TAIL ZIP TIE SAVE TIME AND FRUSTRATION USING THE LATEST INNOVATION FROM GARDNER BENDER; THE SELF-CUTTING CABLE TIE. EASY TO USE; SIMPLY LOCK AND TWIST TO FINISH THE JOB, WITH NO NEED FOR AN ADDITIONAL CUTTING TOOL!! UNLIKE OTHER "TWIST" TIES OUR PATENTED DESIGN DOESN'T REQUIRE A REDUCTION IN THE STRENGTH AND DURABILITY OF THE CABLE TIE MATERIAL OR MULTIPLE ROTATIONS TO ACHIEVE A BREAK IN THE TIE. INSTEAD, A SMALL CUTTING BLADE DESIGNED INTO THE HEAD OF EACH TIE ENSURES A TIGHT LOCK AND QUICK, CLEAN CUT, IMPROVING THE APPEARANCE OF THE END RESULT AND VIRTUALLY ELIMINATING RESIDULE JAGGED EDGES WHICH CAN BITE INTO BARE SKIN. TIES ARE MADE FROM DURABLE 6/6 NYLON AND PROVIDE 50 POUNDS OF TENSILE STRENGTH. BLACK COLOR TIE IS 8 INCHES LONG WITH A 2 INCH MAX BUNDLE DIAMETER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- HUBBELL Single Pole Connector, Snap Cover, Green (HBLSCCGN)
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- GARDNER BENDER Gardner Bender 623-46-310M Cable Tie 11 in. -75 Lb 1000-Bag (623-46-310M)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- Gardner Bender Cable Ties