Shop All Cable Ties
Gardner Bender
Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk
Mfr # 46-308UVB
Zoro # G902569114
product price: $29.25
/ea
Sold in multiples of 4 for $117.00
$117.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width 0.17 in
- Thickness 0.055 in
- Color family Black
- Tensile strength 75 psi
Product Information
- Brand Gardner Bender
- MFR # 46-308UVB
- Zoro # G902569114
- UPC # 32076881085
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.17 in |
Max bundle diameter | 2 in |
Details
Thickness | 0.055 in |
Color family | Black |
Tensile strength | 75 psi |
Type | Double lock |
Ul certification | Yes |
Doublelock | Double lock |
Description
GARDNER BENDER OFFERS A BROAD RANGE OF CABLE TIES, GREAT FOR BUNDLING WIRE, CABLE, HOSES, DUCTS AND COUNTLESS OTHER APPLICATIONS.. MADE FROM DURABLE NYLON 6/6 MATERIAL. . ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE. . SERVICEABLE THROUGH TEMPERATURES -40 TO 85 °C (-40 TO 185 °F).. UL RECOGNIZED COMPONENT LISTING E125869.. MEETS UL 94 V-2 FLAMMABILITY CLASSIFICATION. . PATENTED DOUBLELOCK DESIGN HAS TEETH ON BOTH SIDES OF THE TIE, ENSURING 50% GREATER STRENGTH THAN INDUSTRY STANDARDS..
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging, Gray, 1.64 Ft (FL50X50LG-A)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR630DIN-AC22)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- GARDNER BENDER Cable Ties 8In Blk Mounting (45-308MTUVB)
- GARDNER BENDER 8" L Releasable Cable Tie 50 lb Black PK 25 (47-108UVB)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- Gardner Bender Cable Ties