Shop All Cable Ties
Gardner Bender
Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk.
Mfr # 46-206UVB
Zoro # G902569039
product price: $28.79
/ea
Sold in multiples of 4 for $115.16
$115.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 0.13 in
- Thickness 0.055 in
- Color family Black
- Type Double lock
Product Information
- Brand Gardner Bender
- MFR # 46-206UVB
- Zoro # G902569039
- UPC # 32076881498
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6 in |
Width | 0.13 in |
Max bundle diameter | 1.38 in |
Details
Thickness | 0.055 in |
Color family | Black |
Type | Double lock |
Doublelock | Double lock |
Tensile strength | 45 psi |
Description
CABLE TIE, UVB, 6" 30 LB - 100 PK. FEATURES
- GARDNER BENDER OFFERS A BROAD RANGE OF CABLE TIES, GREAT FOR BUNDLING WIRE, CABLE, HOSES, DUCTS AND COUNTLESS OTHER APPLICATIONS. MADE FROM DURABLE NYLON 6/6 MATERIAL. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE. SERVICEABLE THROUGH TEMPERATURES -40 TO 85 °C (-40 TO 185 °F). UL RECOGNIZED COMPONENT LISTING E125869. MEETS UL 94 V-2 FLAMMABILITY CLASSIFICATION. PATENTED DOUBLELOCK DESIGN HAS TEETH ON BOTH SIDES OF THE TIE, ENSURING 50% GREATER STRENGTH THAN INDUSTRY STANDARDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Long - Gray (HS369-S100-GRAY)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SBL)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- GARDNER BENDER Gardner Bender 45-12BEADYW 12 in. Reusable Beaded Cable Tie - Yellow; 15 Pack (174666)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- Gardner Bender Cable Ties