Shop All Wire Connectors
Gardner Bender
Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk.
Mfr # 13-084
Zoro # G502711975
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color family Yellow
- Wire range #22 - #10 awg
- Certifications Canada & u.S.A ul listed
Product Information
- Brand Gardner Bender
- MFR # 13-084
- Zoro # G502711975
- UPC # 32076130848
- Country of Origin United States
- Category Wire Connectors
Details
Color family | Yellow |
Wire range | #22 - #10 awg |
Certifications | Canada & u.S.A ul listed |
Description
WIREGARD®, YELLOW, #84 - 500 PK. FEATURES
- UNSURPASSED QUALITY AND DURABILITY IN A HIGH-LEVERAGE, EASY-ON WING-TYPE DESIGN. WINGS ARE KNURLED FOR A SURE GRIP AND OFFSET FROM CENTERLINE FOR GREATER TWISTING LEVERAGE. SQUARE-WIRE PLATED SPRING INSTANTLY ADJUSTS TO THE SHAPE AND SIZE OF THE SPLICE. FLAME-RETARDANT PROPERTIES RESIST HEAT DISTORTION UP TO 105 °C (221 °F). HIGH-DIELECTRIC SHELL FEATURES DEEP SKIRT DESIGN TO PREVENT EXPOSURE OF BARE WIRE. COPPER-TO-COPPER CONNECTIONS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb (30G402)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1403-50)
- HUBBELL Adapter, Nylon (9054A)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- GARDNER BENDER Crimp, Steel, 8 to 18 AWG, PK50 (10-411)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Red 100 pk (10-PC2)
- BURNDY Copper Braid, 12 In (BD12N)
- Gardner Bender Wire Connectors & Disconnects