Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 5 In, Grey, PK2
Mfr # FC11
Zoro # G4403533
product price: $65.39
/pk 2, $32.70/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Includes (2) Carriers
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Color Gray
- Compatible Conduit Size 5 in
Product Information
- Brand Gardner Bender
- MFR # FC11
- Zoro # G4403533
- UPC # 032076307325
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 5 in |
Compatible Conduit Size | 5 in |
Overall Height | 4 in |
Overall Width | 11.3 in |
Overall Length | 11.25 in |
Details
Item | Conduit Piston |
Material | Foam |
Includes | (2) Carriers |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Color | Gray |
Product Type | Piston |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Description
Conduit Piston, Product Type Piston, Overall Length 11.25 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 5 in, Material Foam, Includes (2) Carriers, Overall Height 4 in, Overall Width 11.3 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- CEDARBERG Snap-Loc Systems ™ 1/2 System 3/8 Nozzle Pac of 4 (8450-15)
- SATA Tool Box, Metal, Green, 16 in W (ST95115SC)
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- GARDNER BENDER Foam Conduit Piston, 1-1/4 In, Grey, PK10 (FC4)
- GARDNER BENDER Foam Conduit Piston, 1-1/2 In, Grey, PK5 (FC5)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- Gardner Bender Electrical Tools