Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Fish Tape, 1/8 In x 65 ft, Carbon Steel
Mfr # FTS-65R
Zoro # G4403481
original price:
$36.19
11% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Material Steel
- Color Red
- Size 1/8" x 0.060"
- Features Corrosion-Resistant
- Case Style Winder Slide
Product Information
- Brand Gardner Bender
- MFR # FTS-65R
- Zoro # G4403481
- UPC # 032076056087
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 65 ft |
Size | 1/8" x 0.060" |
Case Dia. | 12 in |
Tape Size | 1/8" |
Tape Width | 1/8 in |
Tape Length | 65 ft |
Case Diameter | 12 in |
Details
Tape Material | Steel |
Color | Red |
Features | Corrosion-Resistant |
Case Style | Winder Slide |
Case Material | ABS Nylon |
Tape Profile | Flat |
Item | Fish Tape |
Winder Case | Yes |
Series | UpperHand |
Standards | RoHS Compliant |
Tape Thickness | 1/16 in |
Tape Shape | Flat |
Tape Color | Red |
Tool Weight | 3 lb |
Case Winding Type | Winder Slide |
Description
This Gardner Bender 65 ft 1/8" Carbon Steel Fish Tape is an essential tool for any electrician. The tape has a comfort formed rubber grip and it is corrosion resistant. It features a flat profile and the case comes with a 12 in. diameter and ABS nylon material. This fishing tape has plated carbon steel, which makes it extremely durable and able to handle tough jobs. It has a size of 1/8" x 0.060". The Gardner Bender 65 ft 1/8" Carbon Steel Fish Tape will help you through your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- IRWIN Bit Holder, 1/4", 1/4", 2" (4935703)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel (FTS-50B)
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. (3722378)
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- GARDNER BENDER Steel Fish Tape, 50 ft. (EFT-50B)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- Gardner Bender Fishing Tapes, Sticks, & Lines