Shop All Electrical Tapes
Gardner Bender
Electrical Tape, Green, Puck
Mfr # GTG-667P
Zoro # G4880401
product price: $3.75
/ea
Sold in multiples of 5 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 176 Degrees F
- Material PVC
- Color Green
- Width 3/4"
- Length 60 ft.
Product Information
- Brand Gardner Bender
- MFR # GTG-667P
- Zoro # G4880401
- UPC # 032076065331
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 ft. |
Details
Performance Temp. | Up to 176 Degrees F |
Material | PVC |
Color | Green |
Thickness | 7 mil |
Adhesion Strength | 20 oz./in. |
Item | Electrical Tape,Green,Puck |
Tensile Strength | 16 lb./in. |
Features | Corrugated for Added Flexibility; Lead-Free; Resistant to Abrasion, UV Rays, Moisture and Many Acids; UL Listed and CSA Certified; Applications up to 600 V; Flame Retardant |
Description
Electrical Tape,Green,Puck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- SIKA STUCCO PATCH WHT 1QT (503333)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- GARDNER BENDER Electrical Tape, Assorted Colors (GTPC-550)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- GARDNER BENDER Electrical Tape, 3/4"x12ft, Assorted Color (GTPR-575)
- GARDNER BENDER Liquid Electrical Tape, Black (LTB-400)
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- Gardner Bender Electrical Tapes