Shop All Thumb Screws
Gardner Bender
Drive Screw, Mechanical, 1/2 in, Chrome Moly Steel, Oxide Coated, Black
Mfr # KSB50B
Zoro # G109209851
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Gardner Bender
- MFR # KSB50B
- Zoro # G109209851
- UPC # 32076893965
- Country of Origin United States
- Category Thumb Screws
Details
Material | Steel |
Item | Thumb Screw |
Description
Gardner Bender offers a complete range in various knockout sets. The four-point knockout punches and dies are designed to punch clean, round holes through mild steel or other soft metals. Sizes are available to specifically permit fast and easy installation of electrical conduit and pipe in all commonly available increments. Gardner Bender dies are interchangeable, in any combination, with most brands of knockouts. Constructed from black oxide coated, hardened and tempered chrome-moly steel. Whether you need an entire knockout set, or you're looking for a replacement part for an set you own, Gardner Bender has versatile, durable hole-making products that contractors depend on and ask for by name.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.062.0200)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx40mm, PK5 (M51260.120.0040)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Carbon Steel, 3/8" Head Ht (3408)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 in Lg, 10 PK (092520100T)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- AMPG Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2157)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 5/8 in Lg (FC7137-SS)
- Gardner Bender Thumb Screws