Shop All Wire Disconnects
Gardner Bender
Disconnect, Male, 16 to 22 AWG, Red, PK100
Mfr # 10-141M
Zoro # G4878898
product price: $16.75
/pk 100, $0.17/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 22
- Max (wire) 16
Product Information
- Brand Gardner Bender
- MFR # 10-141M
- Zoro # G4878898
- UPC # 032076103415
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Details
Item | Disconnect,Male,16 to 22 AWG,Red,PK100 |
Terminal Type | Disconnect |
Min (wire) | 22 |
Max (wire) | 16 |
Description
Disconnect,Male,16 to 22 AWG,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18164)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- GARDNER BENDER Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk. (20-151P)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- GARDNER BENDER Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18 (20-141M)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- Gardner Bender Wire Connectors & Disconnects