Shop All Cable Ties
Gardner Bender
Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK
Mfr # 46-311
Zoro # G4879555
product price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11/64"
- Tensile Strength 75 lb.
- Material Nylon 6/6
- Basic Material Plastic
- Thickness 0.055"
Product Information
- Brand Gardner Bender
- MFR # 46-311
- Zoro # G4879555
- UPC # 032076899042
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 11/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 75 lb. |
Material | Nylon 6/6 |
Basic Material | Plastic |
Thickness | 0.055" |
Description
Cable Tie,11 In.,75 lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-310UVB)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-120-BK)
- Gardner Bender Cable Ties