Shop All Cable Ties
Gardner Bender
Cable Tie, Xtreme, 14", 50 lb., Black, PK20
Mfr # 45-314UVBFZ
Zoro # G6923992
product price: $3.49
/pk 20, $0.17/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Gardner Bender
- MFR # 45-314UVBFZ
- Zoro # G6923992
- UPC # 032076919917
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Tie,Xtreme,14",50 lb.,Black,PK20 |
Description
Cable Tie,Xtreme,14 In.,50 lb.,Black,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- ZORO SELECT Twist Lock, Natural, 1.03", Nylon, PK50 (TL-350)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70QS80-4)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 (45-518N)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- GARDNER BENDER Gardner Bender 7296353 36 in. Heavy Duty Natural Tie Cable - 180 lbs (7296353)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- Gardner Bender Cable Ties