Shop All Wire Strippers & Crimpers
Gardner Bender
Cable Stripper, Dual NM, 12/2 and 14/2
Mfr # GRX-3224
Zoro # G6924841
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 or 14 AWG, 12/2 and 14/2 AWG NM
- Features Curved Cutting Blade, Pliers Nose for Gripping, Wire Looping Holes, Power Spring Return On Handle Reduces Hand Fatigue, Locking Handle for Compact Storage
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 7-5/8"
Product Information
- Brand Gardner Bender
- MFR # GRX-3224
- Zoro # G6924841
- UPC # 032076068813
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 7-5/8" |
Details
Capacity | 12 or 14 AWG, 12/2 and 14/2 AWG NM |
Features | Curved Cutting Blade, Pliers Nose for Gripping, Wire Looping Holes, Power Spring Return On Handle Reduces Hand Fatigue, Locking Handle for Compact Storage |
Application | Cable Stripping |
Number of Pieces | 1 |
Handle Type | Locking |
Item | Cable Stripper,Dual NM,12/2 & 14/2 |
Description
Cable Stripper,Dual NM,12/2 & 14/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Taper Hand Tap (DWTT1-3/8-12)
- OTC 3 Pc Hose Pinch Off Pliers (4510)
- CTA MANUFACTURING SKT SET 10MM & 12MM DEEP (CTA1030)
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- GARDNER BENDER Gardner Bender TT-10B Triple Tap & Rethread Tool (6748917)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- GARDNER BENDER Gardner Bender GMC-1145D RJ-11 & RJ-45 Data Communication Cable Crimping Tool (861864)
- GARDNER BENDER Gardner Bender GST-70M Voltage Sensing Wire Stripper 8-20Awg (7806169)
- GREENLEE 6 in Wire Stripper Solid: 16 to 26 AWG, Stranded: 18 to 28 AWG (1917-SS)
- Gardner Bender Wire Strippers & Crimpers