Shop All Plier Sets
Gardner Bender
Cable Stripper, 14/2 and 12/2 AWG
Mfr # GST-224M
Zoro # G4170537
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Color Red
- Features High Precision Joint to Ensure Smooth Operation
- Insulated / Uninsulated Insulated
- Capacity 14 to 12 AWG
Product Information
- Brand Gardner Bender
- MFR # GST-224M
- Zoro # G4170537
- UPC # 032076069254
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 7 1/2 in |
Maximum Wire/Cable Diameter | 2 ga |
Minimum Wire/Cable Diameter | 14 ga |
Description
If you need to strip 14/2 and 12/2 AWG wires, the Gardner Bender GST-224M Cable Stripper is just what you need. This cable stripper has a 6 in. overall length and a spring loaded handle for ease of use. It can strip 14 to 12 AWG solid and stranded cables, making it versatile enough for many applications. The tool's adjustable stripping function means that it can be used on both solid and stranded wire types. Its red color makes it easy to spot among other tools in your collection. If you work with small gauge wiring, the Gardner Bender Cable Stripper will make quick work of your tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL High Speed Mill Blade 6-1/2 In X -3/4 In (71140)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- WIHA Insulated Tool Set, 7 pc. (32985)
- GREY PNEUMATIC 1/4" Female x 3/8" Male Adapter w/ Friction Ball (938A)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- GARDNER BENDER Wire Stripper, 18 to 10 AWG (GST-55M)
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002189)
- ATD TOOLS ATD Tools 863 3 Pc. X - Long 16 In. Needle Nose Pliers Set (ATD-863)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (73)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- TENG TOOLS TTD441 - 8 Piece Plier Set (441 TTD)
- Gardner Bender Pliers