Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 500 PK
Mfr # PS-550
Zoro # G3747116
product price: $19.99
/pk 500, $0.04/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable
- Size 1/2 in
- Color White
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PS-550
- Zoro # G3747116
- UPC # 032076665500
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
Item | Cable Staples |
For Wire/Cable Type | NM Cable |
Color | White |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Product details about the GARDNER BENDER - PS-550 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-550 Cable Staples are designed for NM Cable, with a size of 1/2 inch. These staples are suitable for securing cables to wood surfaces, providing a firm hold that can withstand various conditions. The 1/2 inch size is adequate for most standard cable installations, offering versatility in application.
These cable staples feature a robust construction made from plastic and steel. The steel component has been zinc-plated to provide additional durability and resistance against corrosion or rusting over time. This finish enhances the longevity of the product while maintaining its functionality throughout use. The white color of these staples offers an unobtrusive appearance when applied on lighter surfaces.
Packaged in bulk, the GARDNER BENDER - PS-550 Cable Staples offer ample supply for larger projects or frequent usage scenarios. They are compatible with wood materials, making them suitable for use in various settings where wooden structures are present. Manufactured in the USA*, these staples uphold high-quality standards synonymous with American-made products.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PS-550 Cable Staples are designed for NM Cable, with a size of 1/2 inch. These staples are suitable for securing cables to wood surfaces, providing a firm hold that can withstand various conditions. The 1/2 inch size is adequate for most standard cable installations, offering versatility in application.
These cable staples feature a robust construction made from plastic and steel. The steel component has been zinc-plated to provide additional durability and resistance against corrosion or rusting over time. This finish enhances the longevity of the product while maintaining its functionality throughout use. The white color of these staples offers an unobtrusive appearance when applied on lighter surfaces.
Packaged in bulk, the GARDNER BENDER - PS-550 Cable Staples offer ample supply for larger projects or frequent usage scenarios. They are compatible with wood materials, making them suitable for use in various settings where wooden structures are present. Manufactured in the USA*, these staples uphold high-quality standards synonymous with American-made products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- LIGHT HOUSE BEAUTY 2 Wire Coil Siding Nails 16 deg Ring Shank, 3600PK (LI1678562)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1-1/16 in L, Nylon Body, 25 PK (8862BPK)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- GARDNER BENDER Insulated Staples, 1 in Leg L, Metal (MDI-1550Y)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Insulated Cable Staples, 1-1/4 in Leg L, Polyethylene (GSE-505)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-150Z)
- GARDNER BENDER Cable Staples, 1-1/2 in Leg L, Steel (GSE-15410)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- Gardner Bender