Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 50 PK
Mfr # PSB-165
Zoro # G3746531
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type NM Cable, RG-59 Coaxial Cable, RG-6 Coaxial Cable, UF Cable
- Size 1/4 in
- Color Black
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PSB-165
- Zoro # G3746531
- UPC # 032076893699
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/4 in |
Cable Staple Size | 1/4 in |
Details
Item | Cable Staples |
For Wire/Cable Type | NM Cable, RG-59 Coaxial Cable, RG-6 Coaxial Cable, UF Cable |
Color | Black |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Cable Staple, Size 1/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type NM Cable, RG-59 Coaxial Cable, RG-6 Coaxial Cable, UF Cable, Pack Size Small Pack, Color Black, Compatible Material Wood, Properties Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- ZORO SELECT #12-24 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0100)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-150)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-50)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 100 PK (PS-175ZN)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-150Z)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- MIDWEST FASTENER Hog Ring Staples, Copper, 100 PK (50113)
- Gardner Bender