Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 5 PK
Mfr # GSE-505
Zoro # G3745147
product price: $2.99
/pk 5, $0.60/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 3/4 in
- Color Gray
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # GSE-505
- Zoro # G3745147
- UPC # 032076015855
- Country of Origin United States
- Category Staples
Dimensions
Size | 3/4 in |
Cable Staple Size | 5/8 in |
Details
Item | Cable Staples |
For Wire/Cable Type | Service Entrance Cable |
Color | Gray |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Product details about the GARDNER BENDER - GSE-505 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-505 Cable Staples are designed to accommodate service entrance cables with a size of 3/4 inch. These staples have a cable staple size of 5/8 inch, making them suitable for various general fastening tasks that require such dimensions.
Constructed from plastic and steel, these cable staples offer durability and longevity. The zinc-plated finish on the steel part provides an extra layer of protection against corrosion, enhancing the product's lifespan even further. Their gray color offers a neutral aesthetic that can blend seamlessly into most settings.
These cable staples come in small packs, providing just enough quantity for smaller projects or occasional use without overwhelming storage space. They are built to be used specifically on wood materials, offering compatibility with many common construction and repair scenarios involving wooden structures or surfaces. As products made in the USA*, they adhere to high manufacturing standards.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-505 Cable Staples are designed to accommodate service entrance cables with a size of 3/4 inch. These staples have a cable staple size of 5/8 inch, making them suitable for various general fastening tasks that require such dimensions.
Constructed from plastic and steel, these cable staples offer durability and longevity. The zinc-plated finish on the steel part provides an extra layer of protection against corrosion, enhancing the product's lifespan even further. Their gray color offers a neutral aesthetic that can blend seamlessly into most settings.
These cable staples come in small packs, providing just enough quantity for smaller projects or occasional use without overwhelming storage space. They are built to be used specifically on wood materials, offering compatibility with many common construction and repair scenarios involving wooden structures or surfaces. As products made in the USA*, they adhere to high manufacturing standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 100 PK (09260)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (M07400.140.0035)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic (PS-225BG/J)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-1550T)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 15 PK (PS-1575T2)
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk (PEC-31525)
- HILLS HUMP Hog Ring Hillhump#1Bx100 (1)
- Gardner Bender