Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 5 PK
Mfr # GSE-205
Zoro # G3744745
product price: $2.89
/pk 5, $0.58/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type Service Entrance Cable
- Size 1 in
- Color Gray
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # GSE-205
- Zoro # G3744745
- UPC # 032076011956
- Country of Origin United States
- Category Staples
Dimensions
Size | 1 in |
Cable Staple Size | 15/16 in |
Details
For Wire/Cable Type | Service Entrance Cable |
Item | Cable Staples |
Color | Gray |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Product details about the GARDNER BENDER - GSE-205 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-205 Cable Staples are designed for use with Service Entrance Cables. With a size of 1 inch and a cable staple size of 15/16 inch, these staples provide adequate hold for securing cables to wood materials. Their gray color allows them to blend seamlessly into most environments.
Constructed from plastic and steel, the GSE-205 Cable Staples are built to last. The zinc-plated finish on the steel component adds an extra layer of durability against wear and tear, prolonging the lifespan of each staple. These staples are manufactured in the USA, ensuring high-quality craftsmanship.
This product comes in a small pack size which is suitable for smaller projects or businesses that do not require large quantities at once. They're specifically compatible with wood materials, making them a fitting choice when working on wooden structures or surfaces. Please note that while these staples are designed for use on wood, they should be used appropriately according to specific project requirements.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - GSE-205 Cable Staples are designed for use with Service Entrance Cables. With a size of 1 inch and a cable staple size of 15/16 inch, these staples provide adequate hold for securing cables to wood materials. Their gray color allows them to blend seamlessly into most environments.
Constructed from plastic and steel, the GSE-205 Cable Staples are built to last. The zinc-plated finish on the steel component adds an extra layer of durability against wear and tear, prolonging the lifespan of each staple. These staples are manufactured in the USA, ensuring high-quality craftsmanship.
This product comes in a small pack size which is suitable for smaller projects or businesses that do not require large quantities at once. They're specifically compatible with wood materials, making them a fitting choice when working on wooden structures or surfaces. Please note that while these staples are designed for use on wood, they should be used appropriately according to specific project requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- PLUS Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 264 PK (L2STT1)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 5/8 in Lg, 12 PK (36763)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U01000.125.0450)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Plastic, 100 PK (PS-150ZN)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 100 PK (PS-175ZN)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- Gardner Bender