Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 250 PK
Mfr # MPS-2080
Zoro # G3745375
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type 16/2 Security Wire, 16/4 Security Wire, 18/4 Security Wire, 12/2 Speaker Wire, CAT5e Cable
- Size 5/16 in
- Color Blue
- Material Plastic, Steel
- Finish Plain
Product Information
- Brand Gardner Bender
- MFR # MPS-2080
- Zoro # G3745375
- UPC # 032076065720
- Country of Origin Taiwan, Province of China
- Category Staples
Dimensions
Size | 5/16 in |
Cable Staple Size | 5/16 in |
Details
Item | Cable Staples |
For Wire/Cable Type | 16/2 Security Wire, 16/4 Security Wire, 18/4 Security Wire, 12/2 Speaker Wire, CAT5e Cable |
Color | Blue |
Material | Plastic, Steel |
Finish | Plain |
For Use On | 16/4, and 12/2 Speaker and 18/4 Security Wire, Category 5e Cable; 16/2, Wood |
Compatible Material | Metal, Wood |
Manufacturer Location | Globally Sourced |
Description
Cable Staple, Size 5/16 in, Material Plastic, Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type 16/2 Security Wire, 16/4 Security Wire, 18/4 Security Wire, 12/2 Speaker Wire, CAT5e Cable, Pack Size Small Pack, Color Blue, Compatible Material Metal, Wood, Manufacturer Location Globally Sourced, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.050.0012)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 1000 PK (53270)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 6 PK (39344)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 100 PK (PS-175ZN)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSW-160)
- GARDNER BENDER Cable Staples, Plastic, Steel, 15 PK (PSG-15)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSB-165)
- GARDNER BENDER Cable Staples, 1-1/4 in Leg L, Steel (MS-150)
- Gardner Bender