Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 25 PK
Mfr # PTP-25T
Zoro # G3746276
product price: $1.89
/pk 25, $0.08/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type CAT3 Cable, CAT5 Cable, RJ-11 Ethernet Cable, RJ-12 Coaxial Cable, RJ-45 Coaxial Cable
- Size 1/4 in
- Color Blue
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PTP-25T
- Zoro # G3746276
- UPC # 032076912604
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/4 in |
Cable Staple Size | 1/4 in |
Details
For Wire/Cable Type | CAT3 Cable, CAT5 Cable, RJ-11 Ethernet Cable, RJ-12 Coaxial Cable, RJ-45 Coaxial Cable |
Item | Cable Staples |
Color | Blue |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Cable Staple, Size 1/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type CAT3 Cable, CAT5 Cable, RJ-11 Ethernet Cable, RJ-12 Coaxial Cable, RJ-45 Coaxial Cable, Pack Size Small Pack, Color Blue, Compatible Material Wood, Properties Corrosion Resistant, Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- ZORO SELECT Hex Nut, 1"-5, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 3 PK (HXNTSSR15)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK (62WSV188)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 100 PK (PS-175ZN)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- GARDNER BENDER Cable Staples, Steel, 100 PK (MS-175)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- Gardner Bender