Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 15 PK
Mfr # PSG-15
Zoro # G3745366
product price: $2.85
/pk 15, $0.19/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-8 Coaxial Cable
- Size 7/16 in
- Color Gray
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PSG-15
- Zoro # G3745366
- UPC # 032076003012
- Country of Origin United States
- Category Staples
Dimensions
Size | 7/16 in |
Cable Staple Size | 7/16 in |
Details
Item | Cable Staples |
For Wire/Cable Type | RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-8 Coaxial Cable |
Color | Gray |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Manufacturer Location | Made in USA* |
Compatible Material | Wood |
Description
Cable Staple, Size 7/16 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-8 Coaxial Cable, Pack Size Small Pack, Color Gray, Compatible Material Wood, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x1-1/4L, PK100 (5ZMT4)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.025.0075)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4742)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene (PS-175)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- POWERNAIL Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 5000 PK (PS1755)
- Gardner Bender